Zoro Homepage

ER40 SHORT COLLET CHUCK - BT50

  • Mfr # BT50SER40046M

  • Zoro # G3589912


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Taper Size
BT50
Overall Length
2 1/4 in
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50SER40046M
Zoro #
G3589912
UPC #
4059782081895
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
BT50
Overall Length
2 1/4 in
Shank Dia.
2 3/4 in
Nose Dia.
46.00 mm
Nut Dia.
46.00mm
Bore Depth
57 mm
Shank Diameter
2.75 in
Nut Diameter
46 mm

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 46 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.