Zoro Homepage

ER8 COLLET SET-9 PCS.

  • Mfr # 8ERS000M

  • Zoro # G3590159


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER8
Collet Type
Standard
Size Increments
0.50mm
Min. Size
1.00 mm.
Max. Size
5.00 mm.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8ERS000M
Zoro #
G3590159
UPC #
4059782162426
Country of Origin
Switzerland

Dimensions

Size Increments
0.50mm
Min. Size
1.00 mm.
Max. Size
5.00 mm.
Taper Size
CAT50
Nose Dia.
44.00mm
Shank Dia.
32.00mm

Details

Item
Collets
Collet Series
ER8
Collet Type
Standard
Face Shape
Round
Standards
DIN 6499
For Shank Type
Straight
Measurement System
Metric
Compatible with Product Type
Cutting Tools
Coolant Fed
Coolant Through
Features
Maximum T.I.R. only 0.0001 in
Color
Silver
Projection
100.00mm
Collet Bore Shape
Round

Description

Collets, ER8, Face Shape Round, Max. Size 5.00 mm., DIN 6499, Collet Type Standard, For Shank Type Straight, Coolant Fed Coolant Through, Compatible with Product Type Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.