Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Cargo Carrier 500 lb

  • Mfr # 07496

  • Zoro # G9677054


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Width
60"
Color
black e-coat finish
Inside Diameter
Inside Measurements: length: 17.5", width: 58", height: 18"
Outside Diameter
Outer dimensions: length: 20", width: 60", height: 18".
Material
steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07496
Zoro #
G9677054
UPC #
-
Country of Origin
China

Dimensions

Width
60"
Inside Diameter
Inside Measurements: length: 17.5", width: 58", height: 18"
Outside Diameter
Outer dimensions: length: 20", width: 60", height: 18".
Length
20"
Height
18"

Details

Color
black e-coat finish
Material
steel

Description

(1) Folding Cargo Carrier 500 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.