Zoro Homepage

HC REDUCER 1/2" OD TO 3.0MM ID

  • Mfr # 50HC030M

  • Zoro # G3925264


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Taper
Standards
Techniks Certified
Series
CAT
Coolant Fed
Coolant Through
Shank Dia.
2.8300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50HC030M
Zoro #
G3925264
UPC #
4059782149526
Country of Origin
Switzerland

Dimensions

Shank Dia.
2.8300 in
Taper Size
40CAT

Details

Item
Hydraulic Chuck
Shank Type - Machining
Taper
Standards
Techniks Certified
Series
CAT
Coolant Fed
Coolant Through
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better

Description

HC REDUCER 1/2" OD TO 3.0MM ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.