Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HC REDUCER 32.0MM OD TO 15.0MM ID

  • Mfr # 32MHC150M

  • Zoro # G3940630


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Series
HSK
Coolant Fed
Coolant Through
Shank Dia.
2.1700 in
Taper Size
H63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32MHC150M
Zoro #
G3940630
UPC #
4059782015999
Country of Origin
Switzerland

Dimensions

Shank Dia.
2.1700 in
Taper Size
H63A

Details

Item
Hydraulic Chuck
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Series
HSK
Coolant Fed
Coolant Through
Shank Type - Machining
Taper

Description

HC REDUCER 32.0MM OD TO 15.0MM ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.