HC REDUCER 32.0MM OD TO 6.0MM ID
Mfr # 32MHC060M
Zoro # G3941330
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Overall Length
4.5200 in
Series
INC
Shank Dia.
1 in
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32MHC060M
Zoro #
G3941330
UPC #
4059782016125
Country of Origin
Switzerland
Dimensions
Overall Length
4.5200 in
Shank Dia.
1 in
Taper Size
INC1
Details
Item
Hydraulic Chuck
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Series
INC
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Description
HC REDUCER 32.0MM OD TO 6.0MM ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.