HC SFL REDUCER 32.0MM OD TO 16.0MM ID
Mfr # 32MHCSFC160M
Zoro # G3939571
product price: $677.99
/ea
Free Shipping & Returns
Key Features
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
Series
HSK
Standards
Techniks Certified
Taper Size
H63A
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32MHCSFC160M
Zoro #
G3939571
UPC #
4059782178793
Country of Origin
Germany
Dimensions
Taper Size
H63A
Shank Dia.
1.3100 in
Details
Item
Hydraulic Chuck
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
Series
HSK
Standards
Techniks Certified
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Description
HC SFL REDUCER 32.0MM OD TO 16.0MM ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.