Zoro Homepage

HC SFL REDUCER 32.0MM OD TO 20.0MM ID

  • Mfr # 32MHCSFC200M

  • Zoro # G3941635


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Series
BT
Coolant Fed
Coolant Through
Taper Size
30BT
Standards
Techniks Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32MHCSFC200M
Zoro #
G3941635
UPC #
4059782178762
Country of Origin
Germany

Dimensions

Taper Size
30BT
Shank Dia.
1.9700 in

Details

Item
Hydraulic Chuck
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Series
BT
Coolant Fed
Coolant Through
Standards
Techniks Certified
Shank Type - Machining
Taper

Description

HC SFL REDUCER 32.0MM OD TO 20.0MM ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.