Zoro Homepage
This item is Discontinued.
Erickson HC SFL REDUCER 32.0MM OD TO 25.0MM ID 32MHCSFC250M

HC SFL REDUCER 32.0MM OD TO 25.0MM ID (Discontinued)

  • Mfr # 32MHCSFC250M
  • Zoro # G3942329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32MHCSFC250M
Zoro #
G3942329
UPC #
4061779284578
Country of Origin
Germany

Dimensions

Taper Size
40BT
Shank Dia.
1.9700 in

Details

Item
Hydraulic Chuck
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Series
BT
Shank Type - Machining
Taper
Coolant Fed
Coolant Through
Standards
Techniks Certified

Description

HC SFL REDUCER 32.0MM OD TO 25.0MM ID

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.