Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK CONVENTIONAL ROTATING TOOLHOLDER - I

  • Mfr # HSK100AHC075425

  • Zoro # G3754525


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
3.9370"
Taper
HSK100A
ANSI Number
HSK100AHC075425
Nose Dia.
41.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC075425
Zoro #
G3754525
UPC #
4059782125704
Country of Origin
Germany

Dimensions

Bore Dia.
3.9370"
Nose Dia.
41.60mm
Hole Dia.
19.05mm
Tool Depth
41.00mm
Taper Size
HSK100
Shank Dia.
19.05mm
Overall Length
157.95mm
Mounting Length
41.00mm

Details

Series
ERK
Item
Hydraulic Chuck
Taper
HSK100A
ANSI Number
HSK100AHC075425
Projection
107.90mm
Shank Type - Machining
Cylindrical
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Standards
DIN 69893
For Use With
HSK100 Shank Tools
Style
Standard HP Line
Features
Side Axial Adjustment

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 19.05mm, HSK100, Shank Dia. 19.05mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.