Zoro Homepage

HSK MOD EXT RED, HSK63T-KM40 ADAP GAGING

  • Mfr # HSK63TKM40070M

  • Zoro # G3926244


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Torque (nm)
12 to 16
Gage Length
2.756 in
Body Diameter
1.574 in
System Size Workpiece Side
KM40
Usable Length
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63TKM40070M
Zoro #
G3926244
UPC #
4021169545641
Country of Origin
United States

Dimensions

Gage Length
2.756 in
Body Diameter
1.574 in
System Size Workpiece Side
KM40
Usable Length
0.157 in

Details

Item
Adapt
Torque (nm)
12 to 16

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.