HSK100 SHRINK FIT ADAPTER HIGH PERFORMAN
Mfr # HSK100AHPVTTHT075413
Zoro # G3558421
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Series
HSK63A
Shank Dia.
1.2990"
Coolant Fed
Coolant Through
Hole Dia.
3/4"
For Use With
Carbide Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSK100AHPVTTHT075413
Zoro #
G3558421
UPC #
4059782041059
Country of Origin
Slovenia
Dimensions
Shank Dia.
1.2990"
Hole Dia.
3/4"
Taper Size
HSK100A
Nose Dia.
1.2990"
Overall Length
154.90mm
Tool Depth
1.6140"
Details
Series
HSK63A
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
For Use With
Carbide Only
Projection
4.1300"
List Number
HSK100AHPVTTHT075413
Max. Speed
25,000 RPM
Features
Axial Adjustment - End, Balanceable - Fine Tune with Optional M6 Set Screws
Balanced to RPM
G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Standards
ANSI, DIN 69893, ISO
Measurement System
Fractional Inch
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 In., Taper Size HSK100A, Shank Dia. 1.2990 In., Projection 4.1300 In., Nose Dia. 1.2990 In., Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide Only, Series HSK63A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.