Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK100A HYDROFORCE HYD CHUCK D2" L590

  • Mfr # HSK100AHCTHT200590

  • Zoro # G3755499


product price: $1,471.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK100A
Bore Dia.
3.9340"
Series
Cat40 ShrinkFit
ANSI Number
HSK100AHCTHT200590
Nose Dia.
3.9370"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHCTHT200590
Zoro #
G3755499
UPC #
4059782362000
Country of Origin
Germany

Dimensions

Bore Dia.
3.9340"
Nose Dia.
3.9370"
Hole Dia.
2.0000 in
Shank Dia.
2.0000 in
Tool Depth
2.7990"
Taper Size
HSK100
Overall Length
199.90mm
Mounting Length
2.799"

Details

Taper
HSK100A
Item
Hydraulic Chuck
Series
Cat40 ShrinkFit
ANSI Number
HSK100AHCTHT200590
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Standards
DIN 47853
Projection
5.9060"
Balanced to RPM
G 2.5@25000 rpm
Features
End Axial Adjustment
For Use With
HSK100 Shank Tools
Style
High Torque Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 2.0000 in, HSK100, Shank Dia. 2.0000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.