HSK100A SHRINK FIT ADAPTER GENERAL APPLI
Mfr # HSK100AHPVTT031630
Zoro # G3559359
product price: $602.99
/ea
Free Shipping & Returns
Key Features
Series
HSK63A
Coolant Fed
Coolant Through
Shank Dia.
0.8268"
Hole Dia.
5/16"
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSK100AHPVTT031630
Zoro #
G3559359
UPC #
4059782040823
Country of Origin
Slovenia
Dimensions
Shank Dia.
0.8268"
Hole Dia.
5/16"
Taper Size
HSK100A
Nose Dia.
0.8268"
Overall Length
209.90mm
Tool Depth
1.0230"
Details
Series
HSK63A
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
For Use With
Carbide and HSS Tools
Projection
6.3000"
List Number
HSK100AHPVTT031630
Max. Speed
25,000 RPM
Features
Axial Adjustment: End, Balanceable, Fine Tune with Optional M6 Set Screws
Balanced to RPM
G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Fractional Inch
Standards
ANSI, DIN 69893, ISO
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 5/16 In., Taper Size HSK100A, Shank Dia. 0.8268 In., Projection 6.3000 In., Nose Dia. 0.8268 In., Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK63A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.