Zoro Homepage

HSK100A SHRINK FIT ADAPTER GENERAL APPLI

  • Mfr # HSK100AHPVTT125472

  • Zoro # G3558184


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A
Hole Dia.
1-1/4"
Coolant Fed
Coolant Through
Shank Dia.
1.7320"
List Number
HSK100AHPVTT125472
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHPVTT125472
Zoro #
G3558184
UPC #
4059782040564
Country of Origin
Slovenia

Dimensions

Hole Dia.
1-1/4"
Shank Dia.
1.7320"
Taper Size
HSK100A
Nose Dia.
1.7320"
Overall Length
169.90mm
Tool Depth
2.0070"

Details

Series
HSK63A
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
List Number
HSK100AHPVTT125472
For Use With
Carbide and HSS Tools
Projection
4.7200"
Features
Axial Adjustment: End, Balanceable, Fine Tune with Optional M6 Set Screws
Max. Speed
25,000 RPM
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 2.5@25000 rpm
Standards
ANSI, DIN 69893, ISO
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1-1/4 In., Taper Size HSK100A, Shank Dia. 1.7320 In., Projection 4.7200 In., Nose Dia. 1.7320 In., Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK63A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.