Zoro Homepage

HSK100A TT GL D1=18MM L1=100MM

  • Mfr # HSK100ATTGL18100M

  • Zoro # G3852239


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK100A
Hole Dia.
18.00mm
Projection
100.00mm
Coolant Fed
Coolant Through
Shank Dia.
33.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ATTGL18100M
Zoro #
G3852239
UPC #
4056544872401
Country of Origin
Germany

Dimensions

Taper Size
HSK100A
Hole Dia.
18.00mm
Shank Dia.
33.00mm
Overall Length
150.00mm
Nose Dia.
33.00mm
Tool Depth
40mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
100.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
List Number
HSK100ATTGL18100M
Features
Axial Adjustment - End
Series
CAT
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Metric
Standards
Techniks Certified
Shank Type - Machining
Taper
Coolant Hole Shape
Round

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 18.00mm, Taper Size HSK100A, Shank Dia. 33.00mm, Projection 100.00mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, Series CAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.