Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK100A TT GL D1=25MM L1=115MM

  • Mfr # HSK100ATTGL25115M

  • Zoro # G3852202


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK100A
Hole Dia.
25.00mm
Projection
115.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ATTGL25115M
Zoro #
G3852202
UPC #
4056544872609
Country of Origin
Germany

Dimensions

Taper Size
HSK100A
Hole Dia.
25.00mm
Overall Length
165.00mm
Shank Dia.
44.00mm
Nose Dia.
44.00mm
Tool Depth
48mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
115.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
List Number
HSK100ATTGL25115M
Features
Axial Adjustment - End
Series
BT
Compatible with Product Type
Carbide and HSS Cutting Tools
Coolant Hole Shape
Round
Measurement System
Metric
Standards
Techniks Certified
Shank Type - Machining
Taper

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 25.00mm, Taper Size HSK100A, Shank Dia. 44.00mm, Projection 115.00mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, Series BT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.