Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK100AHC10150M

  • Mfr # HSK100AHC10150M

  • Zoro # G3752592


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100.00mm
Series
HSK100A ShrinkFit
Taper
HSK100A
ANSI Number
HSK100AHC10150M
Standards
DIN 69893
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC10150M
Zoro #
G3752592
UPC #
4059782097933
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
29.67mm
Tool Depth
31.00mm
Overall Length
199.90mm
Taper Size
HSK100
Hole Dia.
10.00mm
Shank Dia.
10.00mm
Mounting Length
31.00mm

Details

Series
HSK100A ShrinkFit
Item
Hydraulic Chuck
Taper
HSK100A
ANSI Number
HSK100AHC10150M
Standards
DIN 69893
Shank Type - Machining
Cylindrical
Projection
150.00mm
Coolant Fed
Coolant Through
Features
Side Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
Style
Standard HP Line
For Use With
HSK100 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, HSK100, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.