Zoro Homepage

HSK100AHC125500

  • Mfr # HSK100AHC125500

  • Zoro # G3753423


product price: $1,348.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK100A
Bore Dia.
3.9370"
Series
ERK
ANSI Number
HSK100AHC125500
Nose Dia.
59.90mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC125500
Zoro #
G3753423
UPC #
4059782125643
Country of Origin
Germany

Dimensions

Bore Dia.
3.9370"
Nose Dia.
59.90mm
Hole Dia.
31.75mm
Shank Dia.
31.75mm
Overall Length
177.00mm
Tool Depth
50.00mm
Taper Size
HSK100
Mounting Length
50.00mm

Details

Taper
HSK100A
Series
ERK
Item
Hydraulic Chuck
ANSI Number
HSK100AHC125500
Balanced to RPM
G 2.5@25000 rpm
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Projection
127.00mm
Coolant Fed
Coolant Through
Features
Side Axial Adjustment
For Use With
HSK100 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 31.75mm, HSK100, Shank Dia. 31.75mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.