Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK100AHC14150M

  • Mfr # HSK100AHC14150M

  • Zoro # G3753904


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100A ShrinkFit
Taper
HSK100A
Bore Dia.
100.00mm
ANSI Number
HSK100AHC14150M
Hole Dia.
14.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC14150M
Zoro #
G3753904
UPC #
4059782097896
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
33.60mm
Hole Dia.
14.00mm
Tool Depth
36.00mm
Shank Dia.
14.00mm
Taper Size
HSK100
Overall Length
199.90mm
Mounting Length
36.00mm

Details

Series
HSK100A ShrinkFit
Taper
HSK100A
Item
Hydraulic Chuck
ANSI Number
HSK100AHC14150M
Projection
150.00mm
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Coolant Fed
Coolant Through
Features
Side Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
Style
Standard HP Line
For Use With
HSK100 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 14.00mm, HSK100, Shank Dia. 14.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.