Zoro Homepage

HSK100AHC16150M

  • Mfr # HSK100AHC16150M

  • Zoro # G3759644


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK100A
Series
HSK100A ShrinkFit
Bore Dia.
100.00mm
ANSI Number
HSK100AHC16150M
Standards
DIN 69893
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC16150M
Zoro #
G3759644
UPC #
4059782097872
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
37.56mm
Tool Depth
39.00mm
Hole Dia.
16.00mm
Shank Dia.
16.00mm
Taper Size
HSK100
Overall Length
199.90mm
Mounting Length
39.00mm

Details

Taper
HSK100A
Series
HSK100A ShrinkFit
Item
Hydraulic Chuck
ANSI Number
HSK100AHC16150M
Standards
DIN 69893
Shank Type - Machining
Cylindrical
Projection
150.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
For Use With
HSK100 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 16.00mm, HSK100, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.