Zoro Homepage

HSK100AHCSL16200M

  • Mfr # HSK100AHCSL16200M

  • Zoro # G3581494


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100.00mm
Taper
HSK100A
Series
Cat40 ShrinkFit
Nose Dia.
23.50mm
ANSI Number
HSK100AHCSL16200M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHCSL16200M
Zoro #
G3581494
UPC #
4059782077911
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
23.50mm
Tool Depth
39.00mm
Taper Size
HSK100
Hole Dia.
16.00mm
Overall Length
249.90mm
Shank Dia.
16.00mm
Mounting Length
39.00mm

Details

Item
Hydraulic Chuck
Taper
HSK100A
Series
Cat40 ShrinkFit
ANSI Number
HSK100AHCSL16200M
Projection
200.00mm
Balanced to RPM
G 6.3@15000 rpm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Features
Side Axial Adjustment
For Use With
HSK100 Shank Tools
Style
Slim Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 16.00mm, HSK100, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.