HSK125A COLLET CHUCK ER40 L120MM

  • Mfr # HSK125AER40120M

  • Zoro # G3591391


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Cylindrical
Overall Length
182 29/32 mm
Taper Size
HSK125
Shank Dia.
18.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK125AER40120M
Zoro #
G3591391
UPC #
4056544018007
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Overall Length
182 29/32 mm
Taper Size
HSK125
Shank Dia.
18.00 mm
Bore Depth
52 mm
Nose Dia.
33.00 mm
Nut Dia.
63.00mm
Hole Dia.
18.00mm
Tool Depth
50.00mm
Nut Diameter
63 mm
Shank Diameter
18 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER40
Projection
120 mm
Coolant Fed
Coolant Through
Standards
DIN 6499
Features
Grip 2:1
ANSI Code
HSK125AER40120M
Compatible with Product Type
Cutting Tools
For Shank Type
Cylindrical
Application
Drilling
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size HSK125, Projection 120 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.