Zoro Homepage

HSK125A HYDROFORCE HYD CHUCK D11/4" L42

  • Mfr # HSK125AHCTHT125420

  • Zoro # G3580499


product price: $3,054.99
/ea
Free Shipping & Returns

Key Features

Series
Cat40 ShrinkFit
Bore Dia.
4.9180"
Taper
HSK125A
ANSI Number
HSK125AHCTHT125420
Nose Dia.
3.1500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK125AHCTHT125420
Zoro #
G3580499
UPC #
4050841847636
Country of Origin
Germany

Dimensions

Bore Dia.
4.9180"
Nose Dia.
3.1500 in
Shank Dia.
1-1/4 in
Hole Dia.
1-1/4 in
Tool Depth
2.0120"
Taper Size
HSK125
Overall Length
169.60mm
Mounting Length
2.012"

Details

Series
Cat40 ShrinkFit
Item
Hydraulic Chuck
Taper
HSK125A
ANSI Number
HSK125AHCTHT125420
Standards
DIN 47853
Projection
4.2010 in
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Features
End Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
Style
High Torque Line
For Use With
HSK125 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1-1/4 in, HSK125, Shank Dia. 1-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.