Zoro Homepage

HSK125A HYDROFORCE HYD CHUCK D20 L95MM

  • Mfr # 1093595

  • Zoro # G9194975


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Projection
6 in
Taper Size
CVKV40
Features
Grip 2:1
Standards
DIN 6499
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1093595
Zoro #
G9194975
UPC #
-
Country of Origin
Switzerland

Dimensions

Taper Size
CVKV40

Details

Coolant Fed
Coolant Through
Item
Hydraulic Chuck
Projection
6 in
Features
Grip 2:1
Standards
DIN 6499
Shank Type - Machining
Straight

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.