Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK40 SHRINK FIT ADAPTER GP LINE INCH

  • Mfr # HSK40AHPVTT050354

  • Zoro # G3558211


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A
Coolant Fed
Coolant Through
Hole Dia.
12.70mm
Shank Dia.
24.00mm
Projection
90.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AHPVTT050354
Zoro #
G3558211
UPC #
4059782040229
Country of Origin
Slovenia

Dimensions

Hole Dia.
12.70mm
Shank Dia.
24.00mm
Taper Size
HSK40A
Nose Dia.
24.00mm
Overall Length
109.90mm
Tool Depth
36mm

Details

Series
HSK63A
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
Projection
90.00mm
For Use With
Carbide and HSS Tools
List Number
HSK40AHPVTT050354
Features
Axial Adjustment - End, Balanceable - Fine Tune with Optional M6 Set Screws
Max. Speed
25,000 RPM
Balanced to RPM
G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Fractional Inch
Standards
ANSI, DIN 69893, ISO

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 12.70mm, Taper Size HSK40A, Shank Dia. 24.00mm, Projection 90.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK63A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.