Zoro Homepage

HSK63 SHRINK FIT ADAPTER HIGH PERFORMANC

  • Mfr # HSK63AHPVTTHT25115M

  • Zoro # G3557730


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A
Coolant Fed
Coolant Through
Shank Dia.
44.00mm
Hole Dia.
25.00mm
List Number
HSK63AHPVTTHT25115M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHPVTTHT25115M
Zoro #
G3557730
UPC #
4059782038080
Country of Origin
Germany

Dimensions

Shank Dia.
44.00mm
Hole Dia.
25.00mm
Taper Size
HSK63A
Nose Dia.
44.00mm
Overall Length
146.90mm
Tool Depth
47mm

Details

Series
HSK63A
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
List Number
HSK63AHPVTTHT25115M
Projection
115.00mm
For Use With
Carbide Only
Features
Balanceable, End Axial Adjustment
Max. Speed
25,000 RPM
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 2.5@25000 rpm
Measurement System
Metric
Standards
ANSI, DIN 69893, ISO

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 25.00mm, Taper Size HSK63A, Shank Dia. 44.00mm, Projection 115.00mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide Only, Series HSK63A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.