Zoro Homepage

HSK63A SHRINK FIR ADAPTER GENERAL APPLIC

  • Mfr # HSK63AHPVTT16160M

  • Zoro # G3560670


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Series
HSK50A
Coolant Fed
Coolant Through
Hole Dia.
16.00mm
Shank Dia.
27.00mm
Nose Dia.
27.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHPVTT16160M
Zoro #
G3560670
UPC #
4059782039063
Country of Origin
Slovenia

Dimensions

Hole Dia.
16.00mm
Shank Dia.
27.00mm
Nose Dia.
27.00mm
Taper Size
HSK63A
Overall Length
191.90mm
Tool Depth
39mm

Details

Series
HSK50A
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
For Use With
Carbide and HSS Tools
Projection
160.00mm
List Number
HSK63AHPVTT16160M
Features
Balanceable, End Axial Adjustment
Max. Speed
25,000 RPM
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 2.5@25000 rpm
Measurement System
Metric
Standards
DIN 69893, ISO, ANSI

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 16.00mm, Taper Size HSK63A, Shank Dia. 27.00mm, Projection 160.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK50A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.