Zoro Homepage

HSK63C HP HYDRO CHUCK Ø16 X 80

  • Mfr # HSK63CHC16080M

  • Zoro # G3752610


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK63C
Bore Dia.
63.00mm
Series
ERK
ANSI Number
HSK63CHC16080M
Hole Dia.
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63CHC16080M
Zoro #
G3752610
UPC #
4059782126060
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
37.60mm
Hole Dia.
16.00mm
Shank Dia.
16.00mm
Tool Depth
39.00mm
Overall Length
111.90mm
Taper Size
HSK63
Mounting Length
39.00mm

Details

Taper
HSK63C
Item
Hydraulic Chuck
Series
ERK
ANSI Number
HSK63CHC16080M
Standards
DIN 69893
Projection
80.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Balanced to RPM
G 6.3@15000 rpm
Features
Side Axial Adjustment
For Use With
HSK63 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 16.00mm, HSK63, Shank Dia. 16.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.