Zoro Homepage

HSK80A ER COLLET CHUCK

  • Mfr # 3026659

  • Zoro # G9195867


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CVKV40
Projection
2-1/2 in
Features
Grip 2:1
Shank Type - Machining
Straight
Standards
DIN 6499
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3026659
Zoro #
G9195867
UPC #
4059782079090
Country of Origin
Switzerland

Dimensions

Taper Size
CVKV40

Details

Item
Hydraulic Chuck
Projection
2-1/2 in
Features
Grip 2:1
Shank Type - Machining
Straight
Standards
DIN 6499
Coolant Fed
Coolant Through

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.