Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK80A ER COLLET CHUCK

  • Mfr # HSK80AER16160M

  • Zoro # G3589440


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Metric
Taper Size
HSK80
Overall Length
2 49/64 in
Collet Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AER16160M
Zoro #
G3589440
UPC #
4059782108844
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK80
Overall Length
2 49/64 in
Shank Dia.
80.00 mm
Nose Dia.
32.00 mm
Bore Depth
32 mm
Nut Dia.
32.00mm
Shank Diameter
80 mm
Nut Diameter
32 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
160 mm
Coolant Fed
Coolant Through
Standards
DIN 6499
ANSI Code
HSK80AER16160M
Features
Grip 2:1
Application
Drilling
Number of Coolant Holes
2
For Shank Type
Cylindrical
Shank Type - Machining
Cylindrical
Color
Black
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size HSK80, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 160 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.