Zoro Homepage

HSK80A SHRINK FIT ADAPTER GENERAL APPLIC

  • Mfr # HSK80AHPVTT25115M

  • Zoro # G3558589


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Series
BT50
Coolant Fed
Coolant Through
Hole Dia.
25.00mm
Shank Dia.
44.00mm
Projection
115.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AHPVTT25115M
Zoro #
G3558589
UPC #
4059782037335
Country of Origin
Slovenia

Dimensions

Hole Dia.
25.00mm
Shank Dia.
44.00mm
Nose Dia.
44.00mm
Taper Size
HSK80A
Overall Length
154.90mm
Tool Depth
47mm

Details

Series
BT50
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
Projection
115.00mm
For Use With
Carbide and HSS Tools
List Number
HSK80AHPVTT25115M
Features
Axial Adjustment - End, Balanceable - Fine Tune with Optional M6 Set Screws
Max. Speed
15,000 RPM
Balanced to RPM
G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Metric
Standards
ANSI, ISO, JIS B 6339

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 25.00mm, Taper Size HSK80A, Shank Dia. 44.00mm, Projection 115.00mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series BT50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.