Zoro Homepage

HYDR CHUCK EXTENSION D12 METRIC

  • Mfr # SS200HCT12150M

  • Zoro # G3754491


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Series
CV50
Bore Dia.
20.00mm
ANSI Number
SS200HCT12150M
Nose Dia.
20.00mm
Hole Dia.
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS200HCT12150M
Zoro #
G3754491
UPC #
4059782017795
Country of Origin
Slovenia

Dimensions

Bore Dia.
20.00mm
Nose Dia.
20.00mm
Hole Dia.
12.00mm
Tool Depth
36.00mm
Shank Dia.
20.00mm
Overall Length
150.00mm
Taper Size
SS200
Mounting Length
36.00mm

Details

Item
Hydraulic Chuck
Series
CV50
ANSI Number
SS200HCT12150M
Projection
203.20mm
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Features
000 rpm Maximum Speed, 30
Standards
ANSI, ISO
Balanced to RPM
G 2.5@25000 rpm
For Use With
SS200 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, SS200, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.