Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 15.50mm, DV50

  • Mfr # DV50BHCSLT08200M

  • Zoro # G3580365


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Taper
DV50
Bore Dia.
69.8500mm
Series
ERK
Nose Dia.
15.50mm
ANSI Number
DV50BHCSLT08200M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BHCSLT08200M
Zoro #
G3580365
UPC #
4059782079939
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
15.50mm
Taper Size
DV50
Shank Dia.
8.00mm
Overall Length
301.60mm
Hole Dia.
69.85mm
Tool Depth
35.00mm

Details

Taper
DV50
Series
ERK
Item
Hydraulic Chuck
ANSI Number
DV50BHCSLT08200M
Projection
200.00mm
Balanced to RPM
20,000
Coolant Fed
Coolant Through
Standards
DIN 69871
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 69.85mm, DV50, Shank Dia. 8.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.