Zoro Homepage

Hydraulic Chuck, 17.50mm, DV40

  • Mfr # DV40BHCSLT10170M

  • Zoro # G3581153


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Taper
DV40
Series
ERK
Bore Dia.
44.4500mm
Nose Dia.
17.50mm
ANSI Number
DV40BHCSLT10170M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BHCSLT10170M
Zoro #
G3581153
UPC #
4059782080034
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
17.50mm
Shank Dia.
10.00mm
Taper Size
DV40
Hole Dia.
44.45mm
Tool Depth
85.00mm
Overall Length
238.25mm

Details

Taper
DV40
Item
Hydraulic Chuck
Series
ERK
ANSI Number
DV40BHCSLT10170M
Balanced to RPM
20,000
Projection
170.00mm
Standards
DIN 69871
Coolant Fed
Coolant Through
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.