Zoro Homepage

Hydraulic Chuck, 25.64mm, DV40

  • Mfr # DV40BHC06072M

  • Zoro # G3756792


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Taper
DV40
Bore Dia.
44.4500mm
Series
ERK
ANSI Number
DV40BHC06072M
Shank Type - Machining
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BHC06072M
Zoro #
G3756792
UPC #
4059782127500
Country of Origin
Slovenia

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
25.64mm
Hole Dia.
44.45mm
Overall Length
140.25mm
Taper Size
DV40
Shank Dia.
6.00mm
Tool Depth
33.00mm

Details

Taper
DV40
Item
Hydraulic Chuck
Series
ERK
ANSI Number
DV40BHC06072M
Shank Type - Machining
Taper
Standards
DIN 69871
Coolant Fed
Coolant Through
Balanced to RPM
25,000
Projection
72.00mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.