Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 27.50mm, DV40

  • Mfr # DV40BHCSL20170M

  • Zoro # G3580724


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
44.4500mm
Taper
DV40
Series
ERK
Nose Dia.
27.50mm
ANSI Number
DV40BHCSL20170M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV40BHCSL20170M
Zoro #
G3580724
UPC #
4059782083370
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
27.50mm
Taper Size
DV40
Overall Length
238.25mm
Shank Dia.
20.00mm
Hole Dia.
44.45mm
Tool Depth
95.00mm

Details

Taper
DV40
Series
ERK
Item
Hydraulic Chuck
ANSI Number
DV40BHCSL20170M
Coolant Fed
Coolant Through
Balanced to RPM
20,000
Standards
DIN 69871
Shank Type - Machining
Taper
Projection
170.00mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.