Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 29.64mm, DV50

  • Mfr # DV50BHC10077M

  • Zoro # G3580550


product price: $1,053.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
69.8500mm
Taper
DV50
ANSI Number
DV50BHC10077M
Projection
77.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV50BHC10077M
Zoro #
G3580550
UPC #
4059782911130
Country of Origin
Slovenia

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
29.64mm
Overall Length
178.60mm
Taper Size
DV50
Hole Dia.
69.85mm
Tool Depth
39.00mm
Shank Dia.
10.00mm

Details

Series
ERK
Taper
DV50
Item
Hydraulic Chuck
ANSI Number
DV50BHC10077M
Projection
77.00mm
Standards
DIN 69871
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Balanced to RPM
25,000

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 69.85mm, DV50, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.