Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 33.54mm, DV40

  • Mfr # DV40BHC14082M

  • Zoro # G3756880


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Taper
DV40
Bore Dia.
44.4500mm
ANSI Number
DV40BHC14082M
Taper Size
DV40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BHC14082M
Zoro #
G3756880
UPC #
4059782127418
Country of Origin
Slovenia

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
33.54mm
Taper Size
DV40
Overall Length
150.25mm
Tool Depth
46.00mm
Shank Dia.
14.00mm
Hole Dia.
44.45mm

Details

Item
Hydraulic Chuck
Series
ERK
Taper
DV40
ANSI Number
DV40BHC14082M
Standards
DIN 69871
Shank Type - Machining
Taper
Balanced to RPM
25,000
Projection
82.00mm
Coolant Fed
Coolant Through

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 14.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.