Hydraulic Chuck, 37.54mm, DV50
Mfr # DV50BHC16082M
Zoro # G3753213
product price: $1,063.99
/ea
Free Shipping & Returns
Key Features
Series
ERK
Bore Dia.
69.8500mm
Taper
DV50
ANSI Number
DV50BHC16082M
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV50BHC16082M
Zoro #
G3753213
UPC #
4059782127203
Country of Origin
Slovenia
Dimensions
Bore Dia.
69.8500mm
Nose Dia.
37.54mm
Shank Dia.
16.00mm
Tool Depth
46.50mm
Taper Size
DV50
Overall Length
183.60mm
Hole Dia.
69.85mm
Details
Series
ERK
Item
Hydraulic Chuck
Taper
DV50
ANSI Number
DV50BHC16082M
Coolant Fed
Coolant Through
Balanced to RPM
25,000
Shank Type - Machining
Taper
Standards
DIN 69871
Projection
82.00mm
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 69.85mm, DV50, Shank Dia. 16.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.