Zoro Homepage

Hydraulic Chuck, 39.54mm, DV40

  • Mfr # DV40BHC18082M

  • Zoro # G3759680


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
44.4500mm
Taper
DV40
Series
ERK
ANSI Number
DV40BHC18082M
Shank Dia.
18.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BHC18082M
Zoro #
G3759680
UPC #
4059782127388
Country of Origin
Slovenia

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
39.54mm
Shank Dia.
18.00mm
Hole Dia.
44.45mm
Overall Length
150.25mm
Tool Depth
47.00mm
Taper Size
DV40

Details

Item
Hydraulic Chuck
Taper
DV40
Series
ERK
ANSI Number
DV40BHC18082M
Coolant Fed
Coolant Through
Projection
82.00mm
Standards
DIN 69871
Balanced to RPM
25,000
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.