Hydraulic Chuck, 41.54mm, DV40
Mfr # DV40BHC20082M
Zoro # G3579893
product price: $719.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
44.4500mm
Taper
DV40
Series
ERK
ANSI Number
DV40BHC20082M
Shank Type - Machining
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV40BHC20082M
Zoro #
G3579893
UPC #
4059782895317
Country of Origin
Slovenia
Dimensions
Bore Dia.
44.4500mm
Nose Dia.
41.54mm
Taper Size
DV40
Hole Dia.
44.45mm
Tool Depth
48.00mm
Overall Length
150.25mm
Shank Dia.
20.00mm
Details
Item
Hydraulic Chuck
Taper
DV40
Series
ERK
ANSI Number
DV40BHC20082M
Shank Type - Machining
Taper
Projection
82.00mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000
Standards
DIN 69871
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 20.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.