Zoro Homepage

Hydraulic Chuck, 69.54mm, DV50

  • Mfr # DV50BHC18082M

  • Zoro # G3756339


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
69.8500mm
Taper
DV50
Series
ERK
ANSI Number
DV50BHC18082M
Taper Size
DV50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BHC18082M
Zoro #
G3756339
UPC #
4059782127173
Country of Origin
Slovenia

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
69.54mm
Taper Size
DV50
Hole Dia.
69.85mm
Tool Depth
47.00mm
Overall Length
183.60mm
Shank Dia.
18.00mm

Details

Item
Hydraulic Chuck
Taper
DV50
Series
ERK
ANSI Number
DV50BHC18082M
Coolant Fed
Coolant Through
Standards
DIN 69871
Projection
82.00mm
Shank Type - Machining
Taper
Balanced to RPM
25,000

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 69.85mm, DV50, Shank Dia. 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.