HYDRAULIC CHUCK HC HSK63C 32
Mfr # 3026657
Zoro # G8345927
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Features
Grip 2:1
Projection
6 in
Standards
DIN 6499
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3026657
Zoro #
G8345927
UPC #
-
Country of Origin
Switzerland
Dimensions
Taper Size
CVKV40
Details
Features
Grip 2:1
Projection
6 in
Standards
DIN 6499
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Item
Hydraulic Chuck
Description
Reducer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.