Hydraulic Chuck Sleeve
Mfr # 12HC0688
Zoro # G8346660
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Standards
JIS B 6339, DIN 6499
Projection
100.00mm
Shank Type - Machining
Straight
Taper Size
BT30
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12HC0688
Zoro #
G8346660
UPC #
4059782150270
Country of Origin
Switzerland
Dimensions
Taper Size
BT30
Details
Standards
JIS B 6339, DIN 6499
Projection
100.00mm
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Features
Grip 2:1
Item
Hydraulic Chuck
Description
Reducer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.