Zoro Homepage

Hydraulic Chuck Sleeve

  • Mfr # 12HCSFC0625

  • Zoro # G8346916


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Projection
120.00mm
Shank Type - Machining
Straight
Taper Size
BTKV40
Standards
JIS B 6339, DIN 6499
Features
Grip 2:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12HCSFC0625
Zoro #
G8346916
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
BTKV40

Details

Projection
120.00mm
Shank Type - Machining
Straight
Item
Hydraulic Chuck
Standards
JIS B 6339, DIN 6499
Features
Grip 2:1
Coolant Fed
Coolant Through

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.