Zoro Homepage

Hydraulic Chuck Sleeve

  • Mfr # 20MHC080M

  • Zoro # G8345875


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BTKV50
Standards
DIN 6499
Coolant Fed
Coolant Through
Projection
80.00mm
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MHC080M
Zoro #
G8345875
UPC #
4059782079212
Country of Origin
Switzerland

Dimensions

Taper Size
BTKV50

Details

Standards
DIN 6499
Coolant Fed
Coolant Through
Projection
80.00mm
Shank Type - Machining
Straight
Features
Grip 2:1
Item
Hydraulic Chuck

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.