Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck Sleeve

  • Mfr # 32MHC200M

  • Zoro # G8345750


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Features
Grip 2:1
Projection
3 in
Shank Type - Machining
Straight
Taper Size
CVKV50
Standards
DIN 6499
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32MHC200M
Zoro #
G8345750
UPC #
-
Country of Origin
Switzerland

Dimensions

Taper Size
CVKV50

Details

Features
Grip 2:1
Projection
3 in
Item
Hydraulic Chuck
Shank Type - Machining
Straight
Standards
DIN 6499
Coolant Fed
Coolant Through

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.