Zoro Homepage

Hydraulic Chuck Sleeve

  • Mfr # 75HC0125

  • Zoro # G8345184


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Features
Special Design Locks Square In Slot
Body Diameter
0.945 in
Shank Diameter
3/4 in
Shank Length
1.968 in
Bore Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75HC0125
Zoro #
G8345184
UPC #
4059782102477
Country of Origin
Switzerland

Dimensions

Body Diameter
0.945 in
Shank Diameter
3/4 in
Shank Length
1.968 in
Bore Diameter
1/8 in
Clamping Length
1.102 in
Gage Length
0.1575 in

Details

Features
Special Design Locks Square In Slot
Item
Hydraulic Chuck

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.