Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck Sleeve

  • Mfr # 75HC0188

  • Zoro # G8346286


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Features
Locking To Prevent Tap Clearance
Bore Diameter
3/16 in
Clamping Length
1.122 in
Shank Diameter
3/4 in
Body Diameter
0.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75HC0188
Zoro #
G8346286
UPC #
-
Country of Origin
Switzerland

Dimensions

Bore Diameter
3/16 in
Clamping Length
1.122 in
Shank Diameter
3/4 in
Body Diameter
0.945 in
Shank Length
1.968 in
Gage Length
0.1575 in

Details

Item
Hydraulic Chuck
Features
Locking To Prevent Tap Clearance

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.